NEMA Freedom Series Non-Reversing Reset Overload Relay Starter

Item #: 0727534

Cat #: AN16KN0E

UPC: 782113695105

$ 3333.78 EA
Company wide:
0 in stock
Eaton Freedom NEMA motor control starter, Eaton Non-Reversing Reset Overload Relay Starter, 25 hp at 208V, 30 hp at 240V, 50 hp at 480,600V maximum horsepower, 208V/60 Hz coil voltage, 90A, Three-pole, Size 3

Overview

Eaton Freedom NEMA motor control starter, Eaton Non-Reversing Reset Overload Relay Starter, 25 hp at 208V, 30 hp at 240V, 50 hp at 480,600V maximum horsepower, 208V/60 Hz coil voltage, 90A, Three-pole, Size 3

Fill

Also known as: 782113695105, AN16KN0E, CUTAN16KN0E

Specifications

Family / Style: Freedom
Type: Phone/Telecom Module
Size: 3
Family / Style: Freedom
Size: 3
Type: Phone/Telecom Module