BUSS HIGH VOLTAGE FUSE

Item #: 0727488

Cat #: HVJ-2

UPC: 051712720366

$ 101.89 EA
Company wide:
0 in stock
Documents & Guides
2A 5000V Non-Time Delay Fuse

Overview

2A 5000V Non-Time Delay Fuse
Also known as: 051712720366, HVJ-2, BUSHVJ2

Specifications

Type: Fuse, High Voltage
Diameter: 5 in
Amps: 2
Mounting: Clip
Type: Fuse, High Voltage
Amps: 2
Diameter: 5 in
Mounting: Clip