1500W 240V Wall Heater, Ivory

Item #: 0727458

Cat #: HF4315TRP

UPC: 686334327855

$ 338.63 EA
Company wide:
0 in stock
Documents & Guides
4300 Series Low Profile Fan Forced Wall Heater, 1500W/1125W, 240/208V, Unit not approved for ceiling mount applications. Built in Single Pole Thermostat. Ivory grill.

Overview

4300 Series Low Profile Fan Forced Wall Heater, 1500W/1125W, 240/208V, Unit not approved for ceiling mount applications. Built in Single Pole Thermostat. Ivory grill.
Also known as: 686334327855, HF4315TRP, TPIHF4315TRP

Specifications

Wattage: 1500, 1125
Color: Ivory
Volts AC: 240, 208
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 1125
Volts AC: 240, 208
Mounting: Wall
Color: Ivory
Material: Steel
Standards: California Proposition 65