DLO Cable, 313 MCM, RHH/RHW, 2kV

Item #: 0727446
Cat #: B83131
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Diesel Locomotive (DLO) Cable, 313 MCM, EP Insulation-XL-CPE Jacket, UL RHH/RHW-2 2000V & C(UL) RW90 1000V

Overview

Diesel Locomotive (DLO) Cable, 313 MCM, EP Insulation-XL-CPE Jacket, UL RHH/RHW-2 2000V & C(UL) RW90 1000V
Diesel locomotive cable (DLO) is a flexible cable with a dual-extruded product consisting of ethylene propylene rubber (EPR) insulation and a thermoset chlorinated polyethylene rubber (TS-CPE) jacket. DLO comes with tinned copper Class I stranded conductors. The voltage rating for DLO cable is 2000 volts. DLO cable is suitable for use in conduit, ducts, troughs and electrical tray. It can be used in wet or dry areas.
Also known as: B83131, OMNB83131

Specifications

Volts AC: 1000
Gauge: 313.1
Volts AC: 1000
Gauge: 313.1

Customer Reviews

No reviews for this product
(0)