Mounting Bracket, 4-Gang, Low Voltage, Non-Metallic

Item #: 0727439

Cat #: LV4

UPC: 018997096012

$ 9.22 EA
Company wide:
15 in stock
Documents & Guides
Mounting Bracket. 4-Gang, Low Voltage, Old Work, Non-Metallic. For use with Low Voltage Class 2 Applications. For Installations on Existing Construction. Includes: Swing Arms.

Overview

Mounting Bracket. 4-Gang, Low Voltage, Old Work, Non-Metallic. For use with Low Voltage Class 2 Applications. For Installations on Existing Construction. Includes: Swing Arms.

Arlington’s non-metallic, Low Voltage Mounting Brackets are the timeand money-saving solution for faster and easier mounting of Class 2 communications, computer and cable TV wiring. Designed to mount wall plates flush, our mounting brackets have features that deliver a better-looking, easy to install job; specially designed screw holes, thin front lip and more. - Brackets adjust to fit various wall board thicknesses - Bracket is its own template for cut out - Horizontal or vertical mounting - They install faster, cost less than metal brackets - UL/CSA Listed NEW! Low profile, single- and two-gang mounting bracket for use with drywall installed on furring strips attached to concrete walls... and a heavy-duty, two-gang mounting bracket with four mounting wings for support in each corner

Also known as: 018997096012, LV4, ARLLV4, 4 gang cut in ring

Specifications

Color: Black
Material: Plastic
Gangs: 4
Color: Black
Gangs: 4
Material: Plastic