2-75W MED CLSE TO CLG White

Item #: 0727375

Cat #: P3817-30

UPC: 785247147267

$ 72.19 EA
Company wide:
0 in stock
Documents & Guides
Two-light close-to-ceiling with etched ribbed melon glass with center lock up in White finish.

Overview

Two-light close-to-ceiling with etched ribbed melon glass with center lock up in White finish.
Also known as: 785247147267, P3817-30, PROP381730

Specifications

Type: 2-Light, Close To Ceiling
Base: Medium Screw (E26)
Wattage: 75
Diameter: 13 1/4 in
Color: White
Standards: California Proposition 65
Type: 2-Light, Close To Ceiling
Wattage: 75
Color: White
Base: Medium Screw (E26)
Diameter: 13 1/4 in
Standards: California Proposition 65