10A, 1P, 90-264V, 48VDC, PSG Power Supply

Item #: 0727319

Cat #: SPD484801B

UPC:

Company wide:
0 in stock
Documents & Guides
10 Amp, Power Supply. PSG Series. 1-Phase. Rated Input Voltage: 90-264V AC. Rated Output Voltage: 48V DC, Output Power: 480 Watts.

Overview

10 Amp, Power Supply. PSG Series. 1-Phase. Rated Input Voltage: 90-264V AC. Rated Output Voltage: 48V DC, Output Power: 480 Watts.
Also known as: SPD484801B, CGISPD484801B

Specifications

Amps: 10
Volts DC: 48
Type: Power Supply
Phase: 1
Wattage: 480
Amps: 10
Type: Power Supply
Wattage: 480
Volts DC: 48
Phase: 1