This product has been discontinued.

2",FM 7, TB Conduit Body, Aluminum
Item #: 0727312
Cat #: PA2000TB67SA
UPC: 847656061562
$ 82.30 EA
Clearance
Price good while supplies last
Company wide:
1
in stock
Discontinued
Documents & Guides
Conduit Body, Type: TB, FM7, Size: 2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.
Overview
Conduit Body, Type: TB, FM7, Size: 2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.
Calbond offers the full line of Form 7 PVC coated conduit bodies. All fittings are supplied with PVC coated cast iron covers. The sleeved threaded ends offer complete protection against corrosion while maintaining full ground continuity throughout the installed system.
Also known as: 847656061562, PA2000TB67SA, CLBPA2000TB67SA
Specifications
| Family / Style: | Form 7 |
| Diameter: | 2 in |
| Material: | PVC Coated Aluminum |
| Family / Style: | Form 7 |
| Material: | PVC Coated Aluminum |
| Diameter: | 2 in |