16 AWG MTW, White w/ Orange, 2500'

Item #: 0727295

Cat #: 16MTWSTRWHIORA2500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
16 AWG, MTW, 30-Strand, Copper Wire, White w/ Orange, 600V, Machine Tool Wire, 2500' Reel.

Overview

16 AWG, MTW, 30-Strand, Copper Wire, White w/ Orange, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 16MTWSTRWHIORA2500

Specifications

Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Color: White/Orange
Stranding: Stranded
Material: Copper
Conductors: 1
Color: White/Orange
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded