Fuse, 50A North American Style Ferrule, 22 x 58 mm, 690VAC/700VDC

Item #: 0727283

Cat #: FWP-50A22F

UPC: 051712796569

$ 127.92 EA
Company wide:
0 in stock
Documents & Guides
50 Amp North American Style High Speed Ferrule Fuse, 22.2 x 58 mm, 690V/700V (IEC/UL)

Overview

50 Amp North American Style High Speed Ferrule Fuse, 22.2 x 58 mm, 690V/700V (IEC/UL)
Also known as: 051712796569, FWP-50A22F, BUSFWP50A22F

Specifications

Length: 58 mm
Diameter: 22 mm
Volts AC: 700
Amps: 50
Mounting: Cartridge
Speed: High-Speed
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Length: 58 mm
Volts AC: 700
Mounting: Cartridge
Interrupt Rating DC: 50 kA
Class: aR
Diameter: 22 mm
Amps: 50
Speed: High-Speed
Interrupt Rating AC: 200 kA