5" PVC 45° Elbow, 48" Radius, Schedule 40, Gray, Bell End

Item #: 0727123

Cat #: 5P45X48WBE

UPC: 088700015760

$ 247.51 EA
Company wide:
0 in stock
5 Inch PVC 45 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray, Bell End

Overview

5 Inch PVC 45 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 088700015760, 5P45X48WBE

Specifications

Diameter: 5 in
Material: PVC
Diameter: 5 in
Material: PVC