Deep Strut w/ Slotted Holes, 1-5/8" x 1-5/8" x 10', Steel, Hot Dip Galvanized

Item #: 0727041

Cat #: B22SH-120HDG

UPC: 781011213084

Company wide:
610 in stock
Documents & Guides
Deep Strut w/ Slotted Holes, 1-5/8" x 1-5/8" x 10', Steel (12 Gauge), Hot Dip Galvanized, 9/16" x 7/8" Slotted Holes

Overview

Deep Strut w/ Slotted Holes, 1-5/8" x 1-5/8" x 10', Steel (12 Gauge), Hot Dip Galvanized, 9/16" x 7/8" Slotted Holes

Eaton B-Line strut systems provide an economical solution for electrical, mechanical and industrial support with an unlimited variety of applications in the construction industry.

Also known as: 781011213084, B22SH-120HDG, BLIB22SH120HDG

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in