Copper Patch Cord, Cat 6A, Violet S/FTP

Item #: 0726917

Cat #: STP6X8VL

UPC: 074983013142

$ 36.78 EA
Company wide:
0 in stock
Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Violet, 8 ft.

Overview

Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Violet, 8 ft.
Also known as: 074983013142, STP6X8VL, PDTSTP6X8VL

Specifications

Material: Copper
Color: Violet
Material: Copper
Color: Violet