1
more

Eaton Series C molded case circuit breaker accessories and terminals
Item #: 0726903
Cat #: GFR60MI
UPC: 786679826560
Company wide:
0
in stock
Documents & Guides
Molded Case Circuit Breaker Accessories, GFR relay, 120V, 5-60A, 50/60 Hz, Mechanical zone interlocking reset
Overview
Molded Case Circuit Breaker Accessories, GFR relay, 120V, 5-60A, 50/60 Hz, Mechanical zone interlocking reset
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786679826560, GFR60MI, CUTGFR60MI
Specifications
| Length: | 7.9 in |
| Height: | 3.90 in |
| Length: | 7.9 in |
| Height: | 3.90 in |