Baseboard Heater, 375W, 240V, 24"

Item #: 0726780

Cat #: H2903024SW

UPC: 686334105019

$ 83.59 EA
Company wide:
0 in stock
Documents & Guides
24 Inch Electric Convection Baseboard, 240V/375 Watt, 240 Volt, White

Overview

24 Inch Electric Convection Baseboard, 240V/375 Watt, 240 Volt, White
Also known as: 686334105019, H2903024SW, TPIH2903024SW

Specifications

Wattage: 375, 281
Length: 24 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 375, 281
Color: White
Mounting: Wall
Length: 24 in
Volts AC: 240, 208
Standards: California Proposition 65