Ground Rod, Copper, 5/8", 8' Long

Item #: 0726707
Cat #: 635880
UPC: 782856306351
$ 39.44 EA
Company wide:
0 in stock
Documents & Guides
Ground Rod, Copper, Length: 8', Diameter: 5/8".

Overview

Ground Rod, Copper, Length: 8', Diameter: 5/8".
Also known as: 782856306351, 635880, CAD635880, threaded ground rod

Specifications

Type: Ground Rod
Diameter: 5/8 in
Material: Copper
Length: 8 ft
Standards: California Proposition 65
Type: Ground Rod
Material: Copper
Standards: California Proposition 65
Diameter: 5/8 in
Length: 8 ft

Customer Reviews

No reviews for this product
(0)