Eaton M22 modular pushbutton

Item #: 0726699

Cat #: EM22LL2

UPC: 782114746066

$ 200.78 EA
Company wide:
0 in stock
Documents & Guides
Eaton M22 modular pushbutton, EM22, 40 mm Pushbutton, 22.5 mm, Metallic, NEMA 3, 3R, 4, 4X, 12, 6, Non-illuminated, Maintained, twist-release, Red actuator, Mushroom , No light unit, Chrome bezel

Overview

Eaton M22 modular pushbutton, EM22, 40 mm Pushbutton, 22.5 mm, Metallic, NEMA 3, 3R, 4, 4X, 12, 6, Non-illuminated, Maintained, twist-release, Red actuator, Mushroom , No light unit, Chrome bezel

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 782114746066, EM22LL2, CUTEM22LL2

Specifications

IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4, NEMA 6
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4, NEMA 6