
PermaGround Copper Grounding E Crimp, (R) 6-2, (T) 6-2 UL CSA
Item #: 0726657
Cat #: ELT-1
UPC: 783669257304
Company wide:
0
in stock
Documents & Guides
PermaGround Copper Grounding E Crimp, Main Conductor Range 2-6 Sol, Tap Range 2-6 Sol, UL, CSA
Overview
PermaGround Copper Grounding E Crimp, Main Conductor Range 2-6 Sol, Tap Range 2-6 Sol, UL, CSA
The nVent ERICO PermaGround Compression Connector, ECrimps are robust, high-conductivity copper connectors engineered for creating secure, low-resistance grounding connections, particularly for larger conductors. Designed for use with a compression tool, these E-Crimps reliably join two wire conductors within a grounding system. The integrated oxide inhibitor creates an airtight seal, preventing corrosion and ensuring long-term performance. Clear markings for conductor size and die index, coupled with allweather durability, make them ideal for diverse applications, including direct burial and ground grid installations
Also known as: 783669257304, ELT-1, CADELT1
Features & Benefits
- For copper conductors only
- Clearly marked with wire size and die index for easy identification and tooling recommendation
- Range taking to reduce inventory and give application flexibility
Specifications
| Material: | Copper |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 6 - 4 |
| Material: | Copper |
| Allowable Gauge Range: | 6 - 4 |
| Standards: | California Proposition 65 |