2PR 20 GAUGE

Item #: 0726650

Cat #: L32002

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

2PR 20 GAUGE
Also known as: L32002, OMNL32002

Specifications

Volts AC: 300
Color: Black/White
Conductors: 2 Pair
Gauge: 20 AWG
Shielding: Shielded
Volts AC: 300
Conductors: 2 Pair
Shielding: Shielded
Color: Black/White
Gauge: 20 AWG