Female, Plug, Detachable, Single Set Screw, 1/0-4/0 AWG, Brown

Item #: 0726642

Cat #: 16D32-UH

UPC: 078477720103

$ 37.11 EA
Company wide:
0 in stock
Female, Plug, Detachable, Single Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Seriestaper Nose, Commercial Grade, Ect Cam-type Connector - Brown

Overview

Female, Plug, Detachable, Single Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Seriestaper Nose, Commercial Grade, Ect Cam-type Connector - Brown

Female Plug, Contact & Insulator, Cam-Type, Detachable, Single Set Screw Termination, 2/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-Brown

Also known as: 078477720103, 16D32-UH, LEV16D32UH

Specifications

Color: Brown
Type: Single Set Screw
Amps: 400
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Color: Brown
Amps: 400
Material: Thermoplastic Vulcanizate (TPV)
Type: Single Set Screw
Volts AC: 600