
Ground Connector / Water Pipe Clamp, 10", 4 - 4/0 AWG
Item #: 0726598
Cat #: GAR3908
UPC: 781810234075
Company wide:
0
in stock
Documents & Guides
Ground Connector / Water Pipe Clamp, U-Bolt Type, Suitable for Direct Burial, Copper Alloy, Pipe Size : 10 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware
Overview
Ground Connector / Water Pipe Clamp, U-Bolt Type, Suitable for Direct Burial, Copper Alloy, Pipe Size : 10 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware
Also known as: 781810234075, GAR3908, BURGAR3908
Specifications
| Diameter: | 10 in |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 4 - 4/0 |
| Diameter: | 10 in |
| Standards: | California Proposition 65 |
| Material: | Copper |
| Allowable Gauge Range: | 4 - 4/0 |