Abus Alum Padlock, 1.5 In Green Ka 3/pack

Item #: 0726487

Cat #: 105881

UPC: 754473034269

$ 84.99 EA
Company wide:
0 in stock
Documents & Guides
Manufactured With Solid Aluminum Body And Hardened Chrome-plated Steel Shackles,our Padlocks Are Amazingly Lightweight And Rugged. Locks Are Chemical And Corrosion Resistant And Feature 6-pin Cylinders For Better Tamper Resistance. Shackle Diameter Is

Overview

Manufactured With Solid Aluminum Body And Hardened Chrome-plated Steel Shackles,our Padlocks Are Amazingly Lightweight And Rugged. Locks Are Chemical And Corrosion Resistant And Feature 6-pin Cylinders For Better Tamper Resistance. Shackle Diameter Is

Aluminum Padlocks are the lightest-weight aluminum locks on the market and made from recycled material.

Also known as: 754473034269, 105881, BRA105881

Specifications

Color: Green
Material: Steel, Aluminum
Standards: California Proposition 65
Color: Green
Standards: California Proposition 65
Material: Steel, Aluminum