Abus Safety Pl 1.5 In Shackle Purple 6/pac

Item #: 0726481

Cat #: 104916

UPC: 754473007614

Call for price
Company wide:
0 in stock
Documents & Guides
Brady Safety Padlocks Are The Ultimate Locks For All Of Your Safety And Securityneeds| Unique Cylinder Is Insulated To Protect Workers From Shocks When Key Isinserted And Is 6-pin Precision-machined For More Unique Key Cuts And Better Tamper Resistance

Overview

Brady Safety Padlocks Are The Ultimate Locks For All Of Your Safety And Securityneeds| Unique Cylinder Is Insulated To Protect Workers From Shocks When Key Isinserted And Is 6-pin Precision-machined For More Unique Key Cuts And Better Tamper Resistance

Safety Padlocks from Brady® have nonconductive fiberglass-reinforced nylon bodies and unique key cylinders that prevent electricity from traveling from the shackle to the key.

Also known as: 754473007614, 104916, BRA104916

Specifications

Type: Padlock
Color: Purple
Material: Steel, Nylon
Standards: California Proposition 65
Type: Padlock
Material: Steel, Nylon
Color: Purple
Standards: California Proposition 65