Fluorescent Lamp, Instant Start, T12, 64", 38W, 4200K

Item #: 0726334

Cat #: F64T12/CW

UPC: 046135264030

Company wide:
0 in stock
Fluorescent Lamp, Instant Start, T12, 38 Watt, 4200K, Base: Single Pin, Lumens: 3900, 60 CRI, Length: 64 inch, Standard Case Qty: 30

Overview

Fluorescent Lamp, Instant Start, T12, 38 Watt, 4200K, Base: Single Pin, Lumens: 3900, 60 CRI, Length: 64 inch, Standard Case Qty: 30
Also known as: 046135264030, F64T12/CW, SYLF64T12CW

Specifications

Wattage: 38
Color Temperature: 4200 (Cool White)
Lumens: 3900
Material: Glass
Length: 64 in
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Wattage: 38
Lumens: 3900
Length: 64 in
Light Technology: Fluorescent
Color Temperature: 4200 (Cool White)
Material: Glass
Color Rendering Index (CRI): 60
Base: 1-Pin (Fa8)