Copper Patch Cord, Cat 6A, Blue S/FTP Ca

Item #: 0726258

Cat #: STP6X6BU

UPC: 074983011810

$ 34.01 EA
Company wide:
0 in stock
Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Blue, 6 ft.

Overview

Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Blue, 6 ft.
Also known as: 074983011810, STP6X6BU, PDTSTP6X6BU

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper