Copper Patch Cord, Cat 6A, Black S/FTP C

Item #: 0726255

Cat #: STP6X6BL

UPC: 074983011551

$ 34.01 EA
Company wide:
0 in stock
Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Black, 6 ft.

Overview

Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Black, 6 ft.
Also known as: 074983011551, STP6X6BL, PDTSTP6X6BL

Specifications

Material: Copper
Color: Black
Material: Copper
Color: Black