Quicklag Industrial Circuit Breaker

Item #: 0726253

Cat #: BAB1060S

UPC: 786679369029

$ 1001.16 EA
Company wide:
0 in stock
Documents & Guides
Quicklag Industrial Circuit Breaker

Overview

Quicklag Industrial Circuit Breaker
Also known as: 786679369029, BAB1060S, CUTBAB1060S

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 60
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On