DIVA SATIN COLOR FLUOR CTR-DVSCF-103P-HT

Item #: 0726187

Cat #: DVSCF-103P-HT

UPC: 027557511605

Company wide:
0 in stock
Documents & Guides
DIVA SATIN COLOR FLUOR CTR-DVSCF-103P-HT

Overview

DIVA SATIN COLOR FLUOR CTR-DVSCF-103P-HT

Diva Dimmer - Satin Finish, Fluorescent or LED Dimming with 3-Wire Ballasts andDrivers, 3-way/single-pole, 120V/8A in hot

Also known as: 027557511605, DVSCF-103P-HT, LUTDVSCF103PHT

Specifications

Type: 3-Way, Preset, Decorator
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Color: Hot
Family / Style: Diva
Amps: 8
Type: 3-Way, Preset, Decorator
Mounting: Surface
Wattage: 1000
Family / Style: Diva
Volts AC: 120
Poles: 1
Color: Hot
Amps: 8