3" IC Rated Low Voltage Housing

Item #: 0726184

Cat #: P3MR

UPC: 662400609674

Call for price
Company wide:
0 in stock

Overview

3 Inch IC Rated Low Voltage Housing

A 3" aperture specification grade adjustable housing platform that accepts 50W maximum low voltage MR16 tungsten-halogen lamps and integrated LED lamps. Suitable for 2x10 residential framing or commercial installation. Integral toroidal wound magnetic step down transformer provides high efficiency and low noise. The platform is airtight to prevent energy loss, room drafts, dust marks on ceilings and reduce sound transmission. Units may be used in direct contact with insulation and building products. A complete fixture requires two components; a P3MR or P3MRREMOTE housing platform and a 3" IRiS optical element. Elements may be changed after installation to provide a variety of distributions.

Also known as: 662400609674, P3MR, IRIP3MR

Specifications

Type: IC, Housing
Volts AC: 50
Type: IC, Housing
Volts AC: 50