7.5W S11 Incandescent Lamp, Red

Item #: 0726141

Cat #: S3611

UPC: 045923036118

Company wide:
0 in stock
7-1/2 Watt S11 Incandescent; Ceramic Red; 2500 Average rated hours; Medium Base; 120 Volt

Overview

7-1/2 Watt S11 Incandescent; Ceramic Red; 2500 Average rated hours; Medium Base; 120 Volt
Also known as: 045923036118, S3611, SATS3611

Specifications

Color: Red
Base: Medium Screw (E26)
Volts AC: 120
Shape: S11 (Straight)
Wattage: 7.500
Dimmable: Yes
Light Technology: Incandescent
Color: Red
Volts AC: 120
Wattage: 7.500
Light Technology: Incandescent
Base: Medium Screw (E26)
Shape: S11 (Straight)
Dimmable: Yes