PVC CTD STRUT PIPESTRAP 2IN GRAY

Item #: 0726114

Cat #: SS2-G

UPC: 704508405038

$ 46.63 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Strut Pipe Strap, Pipe Size 2 Inch/53 Metric, Use With Either 1-5/8 Inch or 1-1/2 Inch Strut, Steel, Gray

Overview

PVC Coated Strut Pipe Strap, Pipe Size 2 Inch/53 Metric, Use With Either 1-5/8 Inch or 1-1/2 Inch Strut, Steel, Gray
Also known as: 704508405038, SS2-G, OCASS2G

Specifications

Color: Gray
Diameter: 2 in
Material: PVC Coated Steel
Color: Gray
Material: PVC Coated Steel
Diameter: 2 in