1/0 Copper Strand Welding Cable

Item #: 0726109

Cat #: 1AWELDCABLEX2000

UPC:

$ 9.80 FT
Company wide:
6,751 in stock
Documents & Guides
1/0 AWG, Welding Cable, Stranded Copper Conductor, Jacket: Ethylene Propylene Rubber (EPR), Black, 600V

Overview

1/0 AWG, Welding Cable, Stranded Copper Conductor, Jacket: Ethylene Propylene Rubber (EPR), Black, 600V

1/0 AWG, Welding Cable, Stranded Copper Conductor, Jacket: Ethylene Propylene Rubber (EPR), Color: Black, 600V.

Also known as: 1AWELDCABLEX2000

Specifications

Jacket: Rubber
Material: Copper
Color: Black
Length: Cut to Length, 2000 ft
Gauge: 1/0 AWG
Volts AC: 600
Conductors: 1
Jacket: Rubber
Color: Black
Gauge: 1/0 AWG
Conductors: 1
Material: Copper
Length: Cut to Length, 2000 ft
Volts AC: 600