Ashmore 3-60W CAND POST LANTERN BK

Item #: 0726088

Cat #: P5450-31

UPC: 785247545025

Call for price
Company wide:
0 in stock
Documents & Guides
Inspired by lanterns from the Old World, the Ashmore collection incorporates handsome details, quill-scrolled arms and decorative finials. The water seeded glass is in a die-cast aluminum frame. The three-light post lantern. Textured Black finish.

Overview

Inspired by lanterns from the Old World, the Ashmore collection incorporates handsome details, quill-scrolled arms and decorative finials. The water seeded glass is in a die-cast aluminum frame. The three-light post lantern. Textured Black finish.
Also known as: 785247545025, P5450-31, PROP545031

Specifications

Volts AC Control: 120
Mounting: Post
Color: Black
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Volts AC Control: 120
Color: Black
Standards: California Proposition 65
Mounting: Post
Wattage: 60
Light Technology: Incandescent