Baseboard Heater, Hydronic, 60", 1250W, 240V

Item #: 0726051

Cat #: H391260

UPC: 686334111553

Company wide:
0 in stock
Documents & Guides
60" Electric Baseboard, Hydronic, 240V/1250W, Color: White.

Overview

60" Electric Baseboard, Hydronic, 240V/1250W, Color: White.
Also known as: 686334111553, H391260, TPIH391260

Specifications

Length: 60 in
Wattage: 938, 1250
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Length: 60 in
Color: White
Mounting: Wall
Wattage: 938, 1250
Volts AC: 240, 208
Standards: California Proposition 65