SVGA Module

Item #: 0726017

Cat #: CM2-U2SVGA-GY

UPC: 786776092585

$ 1.88 EA
Company wide:
0 in stock
Documents & Guides
Non-Metallic, 2A, SVGA Module. Size: 0.57" x 0.76". Gray.

Overview

Non-Metallic, 2A, SVGA Module. Size: 0.57" x 0.76". Gray.
Also known as: 786776092585, CM2-U2SVGA-GY, WMDCM2U2SVGAGY

Specifications

Color: Light Gray
Material: Plastic
Color: Light Gray
Material: Plastic