
AirPro Hugger 42" 4-Blade ceiling fan
Item #: 0726010
Cat #: P2524-30
UPC: 785247147687
Company wide:
0
in stock
PRO P2524-30 42in HUGGER 4 B
Overview
PRO P2524-30 42in HUGGER 4 B
Also known as: 785247147687, P2524-30, PROP252430
Specifications
| Material: | Steel |
| Standards: | California Proposition 65 |
| Material: | Steel |
| Standards: | California Proposition 65 |