Video Wall Jack, White

Item #: 0725922

Cat #: 40539-MW

UPC: 078477140550

$ 2.83 EA
Company wide:
3 in stock
Documents & Guides
Wallplate, F-Connector, 1-Gang, 1-Port, Midsize Video Wall Jack, Color: White.

Overview

Wallplate, F-Connector, 1-Gang, 1-Port, Midsize Video Wall Jack, Color: White.

Midsize Video Wall Jack. F connector - White

Also known as: 078477140550, 40539-MW, LEV40539MW

Specifications

Mounting: Box
Gangs: 1
Color: White
Material: Nylon
Size: Mid
Number of Ports: 1
Mounting: Box
Color: White
Size: Mid
Gangs: 1
Material: Nylon
Number of Ports: 1