Gland Plate

Item #: 0725910

Cat #: AGP618

UPC: 783510265397

$ 255.99 EA
Company wide:
0 in stock
Gland Plate , Material: Steel, For Use With Modular Enclosures.

Overview

Gland Plate , Material: Steel, For Use With Modular Enclosures.

Gland Plate for Free-Stand, Type 4 and 12, 12 Gauge is designed for use with 10 gauge and 12 gauge enclosures. It provides a removable cable egress and entry plate while maintaining UL/NEMA integrity of the enclosure. Gasket with pressure-sensitive adhesive is included to be applied after desired modifications are completed.

Also known as: 783510265397, AGP618, HOFAGP618

Features & Benefits

  • Maintains UL/NEMA Type 4 and Type 12 if properly installed in an nVent HOFFMAN enclosure

Specifications

Material: Steel
Height: 6.500 in
Width: 18.500 in
IP/NEMA Rating: NEMA 12
Material: Steel
Width: 18.500 in
Height: 6.500 in
IP/NEMA Rating: NEMA 12