Liquidtight Connector, 45 Degree, 2" Diameter, Steel/Zinc

Item #: 0725898

Cat #: STR20045

UPC: 662364320042

$ 72.13 EA
Company wide:
275 in stock
Documents & Guides
Liquidtight Connector, 45 Degree, 2 Inch, Diameter, Steel with Zinc Chromate Finish, Includes Sealing Washer

Overview

Liquidtight Connector, 45 Degree, 2 Inch, Diameter, Steel with Zinc Chromate Finish, Includes Sealing Washer

American Fittings Reusable Liquidtight Connector are provide a corrosion resistant protection from moisture and oils, and are designed to protect against excessive vibration.

Also known as: 662364320042, STR20045, AMFSTR20045

Features & Benefits

  • Precision Machined Cut Threads NPT
  • UL Rated Concrete Tight for Direct Burial
  • Furnished With Steel Locknut and Sealing Washer
  • Provides Exceptional Retention and Bend Radius
  • Extra Long Ferrule Engages Conduit

Specifications

Material: Steel
Diameter: 2 in
Finish: Zinc
Material: Steel
Finish: Zinc
Diameter: 2 in