Copper Patch Cord, Cat 6A, Blue S/FTP Ca

Item #: 0725792

Cat #: STP6X4BU

UPC: 074983011797

$ 31.22 EA
Company wide:
0 in stock
Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Blue, 4 ft.

Overview

Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Blue, 4 ft.
Also known as: 074983011797, STP6X4BU, PDTSTP6X4BU

Specifications

Color: Blue
Material: Copper
Length: 4 ft
Color: Blue
Length: 4 ft
Material: Copper