Tower Light, Steady Incandescent, 70MM, 24VAC/DC, Blue

Item #: 0725767

Cat #: 855T-B24DN6

UPC: 662072700877

Call for price
Company wide:
0 in stock
Documents & Guides
Control Tower Light, 24 Volts AC/DC, Diameter: 70 mm, Color: Blue, Lamp Type: Steady Incandescent, NEMA Rating: 4/4X/13

Overview

Control Tower Light, 24 Volts AC/DC, Diameter: 70 mm, Color: Blue, Lamp Type: Steady Incandescent, NEMA Rating: 4/4X/13
Also known as: 662072700877, 855T-B24DN6, ALB855TB24DN6

Specifications

Color: Blue
Volts DC: 24
Volts AC: 24
Size: 70 mm
Color: Blue
Volts AC: 24
Volts DC: 24
Size: 70 mm