Wall Heater, 2000W, 240V, Iv

Item #: 0725762

Cat #: HF4320TRP

UPC: 686334327862

$ 338.63 EA
Company wide:
0 in stock
Documents & Guides
4300 Series Low Profile Fan Forced Wall Heater, 2000/1500 Watt, 240/208 Volt, Single Pole Thermostat, Ivory Grill

Overview

4300 Series Low Profile Fan Forced Wall Heater, 2000/1500 Watt, 240/208 Volt, Single Pole Thermostat, Ivory Grill
Also known as: 686334327862, HF4320TRP, TPIHF4320TRP

Specifications

Wattage: 1500, 2000
Color: Ivory
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 2000
Volts AC: 240, 208
Standards: California Proposition 65
Color: Ivory
Mounting: Wall