Fuse, 160 Amp Square Body DIN 43-653, 000, No Indicator, 690V/700V

Item #: 0725761

Cat #: 170M1319

UPC: 051712216555

$ 187.21 EA
Company wide:
0 in stock
Documents & Guides
160 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -/80, Visual Indicator, 690V/700 Volt AC (IEC/UL)

Overview

160 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -/80, Visual Indicator, 690V/700 Volt AC (IEC/UL)
Also known as: 051712216555, 170M1319, BUS170M1319

Specifications

Mounting: Stud
Type: No Indication, Square Body DIN 43-653
Amps: 160
Size: 000
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Mounting: Stud
Amps: 160
Interrupt Rating DC: 200 kA
Type: No Indication, Square Body DIN 43-653
Size: 000
Volts AC Range: 690 - 700