Fixed Louvered Vent, 4", White

Item #: 0725747

Cat #: 604W

UPC: 039899806042

Company wide:
0 in stock
Documents & Guides
Fixed Louvered Vent, Diameter: 4 inch, Color: White

Overview

Fixed Louvered Vent, Diameter: 4 inch, Color: White
Also known as: 039899806042, 604W, LMB604W

Specifications

Color: White
Diameter: 4 in
Color: White
Diameter: 4 in