2
more

Photo Sensor, Reflector, Round 3" Diameter, Retroreflective
Item #: 0725703
Cat #: RF30
UPC: 785901173014
Company wide:
0
in stock
Documents & Guides
Photo Sensor, Reflector, Round 3 Inch Diameter, Retroreflective
Overview
Photo Sensor, Reflector, Round 3 Inch Diameter, Retroreflective
Also known as: 785901173014, RF30, TELRF30
Specifications
| Diameter: | 3 in |
| Type: | Photo Sensor, Reflector |
| Mounting: | Surface |
| Standards: | California Proposition 65 |
| Diameter: | 3 in |
| Mounting: | Surface |
| Type: | Photo Sensor, Reflector |
| Standards: | California Proposition 65 |