Wallplate 2G Deco Screwless Poly Mid LA

Item #: 0725681

Cat #: PJS262LA

UPC: 032664750960

$ 4.54 EA
Company wide:
0 in stock
Documents & Guides
Eaton Screwless wallplate, Screwless, Lt. Almond, Decorator Cutout, Polycarbonate, Two- gang, Mid-size

Overview

Eaton Screwless wallplate, Screwless, Lt. Almond, Decorator Cutout, Polycarbonate, Two- gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664750960, PJS262LA, CWDPJS262LA

Specifications

Color: Light Almond
Material: Polycarbonate
Gangs: 2
Mounting: Clip
Type: Decorator
Color: Light Almond
Gangs: 2
Type: Decorator
Material: Polycarbonate
Mounting: Clip