MR-16 NON-IC REMODEL CAN Unfinished

Item #: 0725670
Cat #: P818-TG
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
For use in existing ceilings. Integral flange on housing and exclusive locking bars permit quick mounting on ceilings from 1/2 in to 1 in thick. UL and CUL listed for damp locations.

Overview

For use in existing ceilings. Integral flange on housing and exclusive locking bars permit quick mounting on ceilings from 1/2 in to 1 in thick. UL and CUL listed for damp locations.
Also known as: P818-TG, PROP818TG

Specifications

Type: Non-IC, Housing
Diameter: 4 in
Standards: California Proposition 65
Type: Non-IC, Housing
Standards: California Proposition 65
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)