2G LV BRKT RETROFIT (M24)

Item #: 0725601

Cat #: AC1010-02

UPC: 804428026068

$ 2.98 EA
Company wide:
0 in stock
Documents & Guides
Designed for use with double gang openings in existing applications. Use with products such as Keystone wall plate outlets and volume controls. Features an open back and an integrated cable management system for easy cable connections.

Overview

Designed for use with double gang openings in existing applications. Use with products such as Keystone wall plate outlets and volume controls. Features an open back and an integrated cable management system for easy cable connections.
Also known as: 804428026068, AC1010-02, ONQAC101002

Features & Benefits

  • Slim Fit Design with three mounting options; fully recessed, partial recessed and surface mount
  • Aesthetic design plastic cover to optimize air flow
  • Operating temperature range from 50 F / 10 C to 131 F / 55 C
  • Easy filter replacement for extremely dusty environments
  • SpectraCool SlimFit ACs designed with 3 space-saving mounting options to maximize footprint. This SpectraCool Slim Fit Indoor AC S16, S162546G050 item is rated for 2500W 460V No RAC with a material of Steel colored Light Gray.
  • Active condensate management to prevent dripping water
  • Energy efficient rotary compressor
  • Terminal block power input
  • Standard cutout dimension for easy exchange
  • Every unit functionally tested before shipping

Specifications

Color: Gray
Color: Gray