Rack- and Panel-Mount Power Distribution Unit

Item #: 0725597

Cat #: DP1N191415

UPC: 783510168858

$ 266.86 EA
Company wide:
0 in stock
Documents & Guides
15A, 120VAC, (14) Nema 5-15R Receptacles, Power Cord Plug Type: NEMA 5-15, Color: Black

Overview

15A, 120VAC, (14) Nema 5-15R Receptacles, Power Cord Plug Type: NEMA 5-15, Color: Black

nVent HOFFMAN HOFDP1N191415 Rack-and Panel-Mount PDUs not only provide convenient, reliable power to equipment mounted in cabinets or on open frame racks, they can also be configured to meet a wide range of design specifications.

Also known as: 783510168858, DP1N191415, HOFDP1N191415

Specifications

Volts AC: 120
Color: Black
Finish: Textured
Weight: 5.600 lb
Volts AC: 120
Finish: Textured
Color: Black
Weight: 5.600 lb