MC Cable, Aluminum Flex, 10/2 (BRN/GRY) w/Ground

Item #: 0725586

Cat #: 102MCASTRBRGYGN277

UPC: 077680374929

$ 2.37 FT
Company wide:
0 in stock
Documents & Guides
MC Cable, Aluminum Flex, (2) 10 AWG Stranded Copper w/Ground, 277/480V, Brown & Gray, 250 Foot Coil

Overview

MC Cable, Aluminum Flex, (2) 10 AWG Stranded Copper w/Ground, 277/480V, Brown & Gray, 250 Foot Coil

MC Lite Type MC Cable, Traditional, With Ground And Neutral, 4 Conductors, 12 AWG Conductor And Ground, Stranded Copper, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Interlocking Aluminum Strip Armor, Color: 480Y/277V: Brown, Orange, Yellow, Gray, Green, 250 FT Reel, Weight: 170 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified

Also known as: 077680374929, 102MCASTRBRGYGN277

Specifications

Gauge: 10 AWG
Length: 250 ft
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Gauge: 10 AWG
Conductors: 2
Jacket: Aluminum
Stranding: Stranded
Length: 250 ft
Material: Copper
Volts AC: 600